P-P3P28-H3R3
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-P3P28-H3R3 Grace Technologies Remote Access Interfaces, GracePort Series, N12/4PS2Kyd6Ft/USBKybd

MFG Item Number
P-P3P28-H3R3

P-P3P28-H3R3 Grace Technologies Remote Access Interfaces, GracePort Series, N12/4PS2Kyd6Ft/USBKybd

MFG Item Number
P-P3P28-H3R3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-P3P28-H3R3
N12/4PS2Kyd6Ft/USBKybd

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-P3P28-H3R3
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description N12/4PS2Kyd6Ft/USBKybd
Number of Outlets (1) 120 V Receptacle
GFCI No
Circuit Breaker 3 A
Other Connectors Keyboard PS/2
Mounting Surface Mount
NEMA Rating NEMA 4
Universal Serial Bus Keyboard
Material Aluminum
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs