P-P3P5P11#2-M7RX
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-P3P5P11#2-M7RX Grace Technologies Remote Access Interfaces, GracePort Series, N7EP/Mouse/kybd/(2)USB

MFG Item Number
P-P3P5P11#2-M7RX

P-P3P5P11#2-M7RX Grace Technologies Remote Access Interfaces, GracePort Series, N7EP/Mouse/kybd/(2)USB

MFG Item Number
P-P3P5P11#2-M7RX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-P3P5P11#2-M7RX
N7EP/Mouse/kybd/(2)USB

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-P3P5P11#2-M7RX
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description N7EP/Mouse/kybd/(2)USB
Number of Outlets None
GFCI No
Other Connectors Keyboard PS/2, Mouse PS/2
Mounting Surface Mount
Universal Serial Bus A Female to A Male
Material Aluminum
Net Weight 0 lbs
Gross Weight 0 lbs