Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P-P3P5P11P14R2-M4RS0 Grace Technologies Remote Access Interfaces, GracePort Series, UL12keyb6f/mou6f/USB10F/
MFG Item Number
P-P3P5P11P14R2-M4RS0
P-P3P5P11P14R2-M4RS0 Grace Technologies Remote Access Interfaces, GracePort Series, UL12keyb6f/mou6f/USB10F/
MFG Item Number
P-P3P5P11P14R2-M4RS0
This item cannot be canceled or returned
Description
Remote Access Interfaces, GracePort Series
Item #
P-P3P5P11P14R2-M4RS0
GracePort Series Information
Specifications
Specifications
| Manufacturer Part Number |
P-P3P5P11P14R2-M4RS0 |
| Manufacturer |
Grace Technologies |
| Product Series |
GracePort |
| Family Series |
Grace Technologies Remote Access Interfaces, GracePort Series |
| Description |
UL12keyb6f/mou6f/USB10F/ |
| Number of Outlets |
(1) Power AC Inlet with On/Off Switch, 2 Pole |
| GFCI |
No |
| Other Connectors |
Keyboard PS/2, Mouse PS/2 |
| Mounting |
Surface Mount |
| NEMA Rating |
NEMA 12 |
| Universal Serial Bus |
A Female to A Male, B Male to A Male |
| Material |
Aluminum |
| Ethernet & Network |
Cat5e RJ45 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P-P3P5P11P14R2-M4RS0
Grace Technologies Remote Access Interfaces, GracePort Series