P-P3P6P11#2R2-M1RP0
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-P3P6P11#2R2-M1RP0

Grace Technologies Remote Access Interfaces, GracePort Series

P-P3P6P11#2R2-M1RP0

Grace Technologies Remote Access Interfaces, GracePort Series
N1Kybd/VGA/(2)USB/Ethernet
MFG Item Number
P-P3P6P11#2R2-M1RP0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-P3P6P11#2R2-M1RP0
N1Kybd/VGA/(2)USB/Ethernet

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-P3P6P11#2R2-M1RP0
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description N1Kybd/VGA/(2)USB/Ethernet
Number of Outlets (1) IEC 320 Female Power Entry Module
GFCI No
Other Connectors Keyboard PS/2, VGA Monitor
Mounting Uncovered Plate
NEMA Rating NEMA 1
Universal Serial Bus A Female to A Male
Ethernet & Network Cat5e RJ45
Net Weight 0 lbs
Gross Weight 0 lbs