Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P-P42R2-F1RX Grace Technologies Remote Access Interfaces, GracePort Series, TYPE1USB-BMINIF/M10ft.CBL
MFG Item Number
P-P42R2-F1RX
P-P42R2-F1RX Grace Technologies Remote Access Interfaces, GracePort Series, TYPE1USB-BMINIF/M10ft.CBL
MFG Item Number
P-P42R2-F1RX
This item cannot be canceled or returned
Description
Remote Access Interfaces, GracePort Series
TYPE1USB-BMINIF/M10ft.CBL
GracePort Series Information
Specifications
Specifications
| Manufacturer Part Number |
P-P42R2-F1RX |
| Manufacturer |
Grace Technologies |
| Product Series |
GracePort |
| Family Series |
Grace Technologies Remote Access Interfaces, GracePort Series |
| Description |
TYPE1USB-BMINIF/M10ft.CBL |
| Number of Outlets |
None |
| GFCI |
No |
| Mounting |
Uncovered Plate |
| NEMA Rating |
NEMA 1 |
| Universal Serial Bus |
USB Mini Type B 5 POS |
| Ethernet & Network |
Cat5e RJ45 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P-P42R2-F1RX
Grace Technologies Remote Access Interfaces, GracePort Series