Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P-P43-S1RFRUV5 Grace Technologies Remote Access Interfaces, GracePort Series, N1USB/GFIOUT/UNIVERINT
MFG Item Number
P-P43-S1RFRUV5
P-P43-S1RFRUV5 Grace Technologies Remote Access Interfaces, GracePort Series, N1USB/GFIOUT/UNIVERINT
MFG Item Number
P-P43-S1RFRUV5
This item cannot be canceled or returned
Description
Remote Access Interfaces, GracePort Series
GracePort Series Information
Specifications
Specifications
| Manufacturer Part Number |
P-P43-S1RFRUV5 |
| Manufacturer |
Grace Technologies |
| Product Series |
GracePort |
| Family Series |
Grace Technologies Remote Access Interfaces, GracePort Series |
| Description |
N1USB/GFIOUT/UNIVERINT |
| Number of Outlets |
(2) GFCI |
| GFCI |
Yes |
| Circuit Breaker |
15 A |
| Mounting |
Uncovered Plate |
| Universal Serial Bus |
USB 4 to 1 Hub |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P-P43-S1RFRUV5
Grace Technologies Remote Access Interfaces, GracePort Series