P-P43Q50#2-S1REFREF5-T168
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-P43Q50#2-S1REFREF5-T168 Grace Technologies Remote Access Interfaces, GracePort Series, N1USB4TO1/(2)USBA-F/

MFG Item Number
P-P43Q50#2-S1REFREF5-T168

P-P43Q50#2-S1REFREF5-T168 Grace Technologies Remote Access Interfaces, GracePort Series, N1USB4TO1/(2)USBA-F/

MFG Item Number
P-P43Q50#2-S1REFREF5-T168
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-P43Q50#2-S1REFREF5-T168
N1USB4TO1/(2)USBA-F/

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-P43Q50#2-S1REFREF5-T168
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description N1USB4TO1/(2)USBA-F/
Number of Outlets (1) Continental European Receptacle with GFCI
GFCI Yes
Circuit Breaker 16 A
Mounting Uncovered Plate
Universal Serial Bus USB 4 to 1 Hub, A Female to B Female
Net Weight 0 lbs
Gross Weight 0 lbs