Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P-P6P11#2-F1RX-GTUXXX Grace Technologies Remote Access Interfaces, GracePort Series, TESCO/N1VGA10FtCable
MFG Item Number
P-P6P11#2-F1RX-GTUXXX
P-P6P11#2-F1RX-GTUXXX Grace Technologies Remote Access Interfaces, GracePort Series, TESCO/N1VGA10FtCable
MFG Item Number
P-P6P11#2-F1RX-GTUXXX
This item cannot be canceled or returned
Description
Remote Access Interfaces, GracePort Series
Item #
P-P6P11#2-F1RX-GTUXXX
GracePort Series Information
Specifications
Specifications
| Manufacturer Part Number |
P-P6P11#2-F1RX-GTUXXX |
| Manufacturer |
Grace Technologies |
| Product Series |
GracePort |
| Family Series |
Grace Technologies Remote Access Interfaces, GracePort Series |
| Description |
TESCO/N1VGA10FtCable |
| Number of Outlets |
None |
| GFCI |
No |
| Other Connectors |
VGA Monitor |
| Mounting |
Uncovered Plate |
| NEMA Rating |
NEMA 1 |
| Universal Serial Bus |
A Female to A Male |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P-P6P11#2-F1RX-GTUXXX
Grace Technologies Remote Access Interfaces, GracePort Series