P-P6P11#2R2-K1RX
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-P6P11#2R2-K1RX Grace Technologies Remote Access Interfaces, GracePort Series, N1VGA3Ft/

MFG Item Number
P-P6P11#2R2-K1RX

P-P6P11#2R2-K1RX Grace Technologies Remote Access Interfaces, GracePort Series, N1VGA3Ft/

MFG Item Number
P-P6P11#2R2-K1RX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-P6P11#2R2-K1RX
N1VGA3Ft/

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-P6P11#2R2-K1RX
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description N1VGA3Ft/
Number of Outlets None
GFCI No
Other Connectors VGA Monitor
Mounting Uncovered Plate
NEMA Rating NEMA 1
Universal Serial Bus A Female to A Male
Ethernet & Network Cat5e RJ45
Net Weight 0 lbs
Gross Weight 0 lbs