P-P6P11#3-M1RX-C5T
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-P6P11#3-M1RX-C5T Grace Technologies Remote Access Interfaces, GracePort Series, N1VGA3Ft/(3)USB

MFG Item Number
P-P6P11#3-M1RX-C5T

P-P6P11#3-M1RX-C5T Grace Technologies Remote Access Interfaces, GracePort Series, N1VGA3Ft/(3)USB

MFG Item Number
P-P6P11#3-M1RX-C5T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-P6P11#3-M1RX-C5T
N1VGA3Ft/(3)USB

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-P6P11#3-M1RX-C5T
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description N1VGA3Ft/(3)USB
Number of Outlets None
GFCI No
Other Connectors VGA Monitor
Mounting Uncovered Plate
NEMA Rating NEMA 1
Universal Serial Bus A Female to A Male
Net Weight 0 lbs
Gross Weight 0 lbs