Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P-P6P11P15Q48R33-M1RS0-C6 Grace Technologies Remote Access Interfaces, GracePort Series, N1VGA7/USBAF-AM6/USBBF-BM
MFG Item Number
P-P6P11P15Q48R33-M1RS0-C6
P-P6P11P15Q48R33-M1RS0-C6 Grace Technologies Remote Access Interfaces, GracePort Series, N1VGA7/USBAF-AM6/USBBF-BM
MFG Item Number
P-P6P11P15Q48R33-M1RS0-C6
This item cannot be canceled or returned
Description
Remote Access Interfaces, GracePort Series
Item #
P-P6P11P15Q48R33-M1RS0-C6
N1VGA7/USBAF-AM6/USBBF-BM
GracePort Series Information
Specifications
Specifications
| Manufacturer Part Number |
P-P6P11P15Q48R33-M1RS0-C6 |
| Manufacturer |
Grace Technologies |
| Product Series |
GracePort |
| Family Series |
Grace Technologies Remote Access Interfaces, GracePort Series |
| Description |
N1VGA7/USBAF-AM6/USBBF-BM |
| Number of Outlets |
(1) Power AC Inlet with On/Off Switch, 2 Pole |
| GFCI |
No |
| Other Connectors |
VGA Monitor |
| Mounting |
Uncovered Plate |
| NEMA Rating |
NEMA 1 |
| Universal Serial Bus |
A Female to A Male, B Female to B Male w/Cable |
| Ethernet & Network |
Cat5e Shielded RJ45 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P-P6P11P15Q48R33-M1RS0-C6
Grace Technologies Remote Access Interfaces, GracePort Series