P-P6P11P29R2-K3RX
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-P6P11P29R2-K3RX Grace Technologies Remote Access Interfaces, GracePort Series, N12/4MON10F/USB10F/MOU

MFG Item Number
P-P6P11P29R2-K3RX

P-P6P11P29R2-K3RX Grace Technologies Remote Access Interfaces, GracePort Series, N12/4MON10F/USB10F/MOU

MFG Item Number
P-P6P11P29R2-K3RX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-P6P11P29R2-K3RX
N12/4MON10F/USB10F/MOU

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-P6P11P29R2-K3RX
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description N12/4MON10F/USB10F/MOU
Number of Outlets None
GFCI No
Other Connectors VGA Monitor
Mounting Surface Mount
NEMA Rating NEMA 4
Universal Serial Bus Mouse, A Female to A Male
Material Aluminum
Ethernet & Network Cat5e RJ45
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs