P-P6P11R62-K1R0
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-P6P11R62-K1R0 Grace Technologies Remote Access Interfaces, GracePort Series, N1VGA10FtCable/USB10FT

MFG Item Number
P-P6P11R62-K1R0

P-P6P11R62-K1R0 Grace Technologies Remote Access Interfaces, GracePort Series, N1VGA10FtCable/USB10FT

MFG Item Number
P-P6P11R62-K1R0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-P6P11R62-K1R0
N1VGA10FtCable/USB10FT

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-P6P11R62-K1R0
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description N1VGA10FtCable/USB10FT
Number of Outlets (1) 120 V Receptacle
GFCI No
Other Connectors VGA Monitor
Mounting Uncovered Plate
NEMA Rating NEMA 1
Universal Serial Bus A Female to A Male
Ethernet & Network Cat6 RJ45
Net Weight 0 lbs
Gross Weight 0 lbs