Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P-P6P28P29R33-M2R0 Grace Technologies Remote Access Interfaces, GracePort Series, N4XVGA10Ft/USBKYBD/MSE
MFG Item Number
P-P6P28P29R33-M2R0
P-P6P28P29R33-M2R0 Grace Technologies Remote Access Interfaces, GracePort Series, N4XVGA10Ft/USBKYBD/MSE
MFG Item Number
P-P6P28P29R33-M2R0
This item cannot be canceled or returned
Description
Remote Access Interfaces, GracePort Series
Item #
P-P6P28P29R33-M2R0
GracePort Series Information
Specifications
Specifications
| Manufacturer Part Number |
P-P6P28P29R33-M2R0 |
| Manufacturer |
Grace Technologies |
| Product Series |
GracePort |
| Family Series |
Grace Technologies Remote Access Interfaces, GracePort Series |
| Description |
N4XVGA10Ft/USBKYBD/MSE |
| Number of Outlets |
(1) 120 V Receptacle |
| GFCI |
No |
| Other Connectors |
VGA Monitor |
| Mounting |
Surface Mount |
| NEMA Rating |
NEMA 4X |
| Universal Serial Bus |
Keyboard, Mouse |
| Material |
Aluminum |
| Ethernet & Network |
Cat5e Shielded RJ45 |
| Protection Rating |
IP65 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P-P6P28P29R33-M2R0
Grace Technologies Remote Access Interfaces, GracePort Series