P-P6P29P33R2-M3R0
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-P6P29P33R2-M3R0 Grace Technologies Remote Access Interfaces, GracePort Series, Panel Interface Connector with

MFG Item Number
P-P6P29P33R2-M3R0

P-P6P29P33R2-M3R0 Grace Technologies Remote Access Interfaces, GracePort Series, Panel Interface Connector with

MFG Item Number
P-P6P29P33R2-M3R0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-P6P29P33R2-M3R0
Panel Interface Connector with

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-P6P29P33R2-M3R0
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description Panel Interface Connector with Monitor; USB Mouse; USB 3.0 A F/F; Category 5e RJ45; Panel Mount
Number of Outlets (1) 120 V Receptacle
GFCI No
Other Connectors VGA Monitor
Mounting Surface Mount
NEMA Rating NEMA 4
Universal Serial Bus A Female to A Female, Mouse
Material Aluminum
Ethernet & Network Cat5e RJ45
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs