Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P-P6Q35R62-M5RD0-C7T112 Grace Technologies Remote Access Interfaces, GracePort Series, SS4XMON7F/DB-15/
MFG Item Number
P-P6Q35R62-M5RD0-C7T112
P-P6Q35R62-M5RD0-C7T112 Grace Technologies Remote Access Interfaces, GracePort Series, SS4XMON7F/DB-15/
MFG Item Number
P-P6Q35R62-M5RD0-C7T112
This item cannot be canceled or returned
Description
Remote Access Interfaces, GracePort Series
Item #
P-P6Q35R62-M5RD0-C7T112
GracePort Series Information
Specifications
Specifications
| Manufacturer Part Number |
P-P6Q35R62-M5RD0-C7T112 |
| Manufacturer |
Grace Technologies |
| Product Series |
GracePort |
| Family Series |
Grace Technologies Remote Access Interfaces, GracePort Series |
| Description |
SS4XMON7F/DB-15/ |
| Number of Outlets |
(2) 125 V Receptacles |
| GFCI |
No |
| Other Connectors |
VGA Monitor |
| Mounting |
Surface Mount |
| Material |
Stainless Steel |
| Ethernet & Network |
Cat6 RJ45 |
| D-sub |
15 Pin Female to Female |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P-P6Q35R62-M5RD0-C7T112
Grace Technologies Remote Access Interfaces, GracePort Series