P-Q17-M3RB0-S4U55
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-Q17-M3RB0-S4U55 Grace Technologies Remote Access Interfaces, GracePort Series, ALVEY/N12/4RJ45F-F

MFG Item Number
P-Q17-M3RB0-S4U55

P-Q17-M3RB0-S4U55 Grace Technologies Remote Access Interfaces, GracePort Series, ALVEY/N12/4RJ45F-F

MFG Item Number
P-Q17-M3RB0-S4U55
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-Q17-M3RB0-S4U55
ALVEY/N12/4RJ45F-F

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-Q17-M3RB0-S4U55
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description ALVEY/N12/4RJ45F-F
Number of Outlets (1) United Kingdom, Hong Kong, Ireland, Singapore, Malaysia Receptacle
GFCI No
Mounting Surface Mount
NEMA Rating NEMA 4
Material Aluminum
Ethernet & Network RJ45
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs