P-Q3-K3RF3
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-Q3-K3RF3 Grace Technologies Remote Access Interfaces, GracePort Series, N12/4DB9F-F

MFG Item Number
P-Q3-K3RF3

P-Q3-K3RF3 Grace Technologies Remote Access Interfaces, GracePort Series, N12/4DB9F-F

MFG Item Number
P-Q3-K3RF3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-Q3-K3RF3
N12/4DB9F-F

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-Q3-K3RF3
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description N12/4DB9F-F
Number of Outlets (2) GFCI
GFCI Yes
Circuit Breaker 3 A
Mounting Surface Mount
NEMA Rating NEMA 4
Material Aluminum
D-sub 9 Pin Female to Female
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs