Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P-Q3Q18Q26Q27#2-2W1RX-T Grace Technologies Remote Access Interfaces, GracePort Series, N12/4DB9F-F/DB15HDF-F/
MFG Item Number
P-Q3Q18Q26Q27#2-2W1RX-T
P-Q3Q18Q26Q27#2-2W1RX-T Grace Technologies Remote Access Interfaces, GracePort Series, N12/4DB9F-F/DB15HDF-F/
MFG Item Number
P-Q3Q18Q26Q27#2-2W1RX-T
This item cannot be canceled or returned
Description
Remote Access Interfaces, GracePort Series
Item #
P-Q3Q18Q26Q27#2-2W1RX-T
GracePort Series Information
Specifications
Specifications
| Manufacturer Part Number |
P-Q3Q18Q26Q27#2-2W1RX-T |
| Manufacturer |
Grace Technologies |
| Product Series |
GracePort |
| Family Series |
Grace Technologies Remote Access Interfaces, GracePort Series |
| Description |
N12/4DB9F-F/DB15HDF-F/ |
| Number of Outlets |
None |
| GFCI |
No |
| Other Connectors |
4MDIN |
| D-sub |
9 Pin Female to Female, 15 Pin Female to Female HD |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P-Q3Q18Q26Q27#2-2W1RX-T
Grace Technologies Remote Access Interfaces, GracePort Series