P-Q3R2#2-M1RS5
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-Q3R2#2-M1RS5 Grace Technologies Remote Access Interfaces, GracePort Series, NEMATYPE1/DB9F-F/(2)ETH/

MFG Item Number
P-Q3R2#2-M1RS5

P-Q3R2#2-M1RS5 Grace Technologies Remote Access Interfaces, GracePort Series, NEMATYPE1/DB9F-F/(2)ETH/

MFG Item Number
P-Q3R2#2-M1RS5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-Q3R2#2-M1RS5
NEMATYPE1/DB9F-F/(2)ETH/

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-Q3R2#2-M1RS5
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description NEMATYPE1/DB9F-F/(2)ETH/
Number of Outlets (1) Power AC Inlet with On/Off Switch, 2 Pole
GFCI No
Circuit Breaker 5 A
Mounting Uncovered Plate
NEMA Rating NEMA 1
Ethernet & Network Cat5e RJ45
D-sub 9 Pin Female to Female
Net Weight 0 lbs
Gross Weight 0 lbs