P-Q3R2-M3RF3-J1T7
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-Q3R2-M3RF3-J1T7 Grace Technologies Remote Access Interfaces, GracePort Series, N12/4DB9F-F/Ethernet/GFCI

MFG Item Number
P-Q3R2-M3RF3-J1T7

P-Q3R2-M3RF3-J1T7 Grace Technologies Remote Access Interfaces, GracePort Series, N12/4DB9F-F/Ethernet/GFCI

MFG Item Number
P-Q3R2-M3RF3-J1T7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-Q3R2-M3RF3-J1T7
N12/4DB9F-F/Ethernet/GFCI

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-Q3R2-M3RF3-J1T7
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description N12/4DB9F-F/Ethernet/GFCI
Number of Outlets (2) GFCI
GFCI Yes
Circuit Breaker 3 A
Mounting Surface Mount
NEMA Rating NEMA 4
Material Aluminum
Ethernet & Network Cat5e RJ45
D-sub 9 Pin Female to Female
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs