P-Q50#2-S1RFRUV5
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-Q50#2-S1RFRUV5 Grace Technologies Remote Access Interfaces, GracePort Series, N1(2)USB/GFIOUT/UNIVERINT

MFG Item Number
P-Q50#2-S1RFRUV5

P-Q50#2-S1RFRUV5 Grace Technologies Remote Access Interfaces, GracePort Series, N1(2)USB/GFIOUT/UNIVERINT

MFG Item Number
P-Q50#2-S1RFRUV5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-Q50#2-S1RFRUV5
N1(2)USB/GFIOUT/UNIVERINT

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-Q50#2-S1RFRUV5
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description N1(2)USB/GFIOUT/UNIVERINT
Number of Outlets (2) GFCI
GFCI Yes
Circuit Breaker 15 A
Mounting Uncovered Plate
Universal Serial Bus A Female to B Female
Net Weight 0 lbs
Gross Weight 0 lbs