Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P-Q50#2R33#2-M1RP0-T217 Grace Technologies Remote Access Interfaces, GracePort Series, TYPE1(2)USBA-BF/F, (2)CAT5S
MFG Item Number
P-Q50#2R33#2-M1RP0-T217
P-Q50#2R33#2-M1RP0-T217 Grace Technologies Remote Access Interfaces, GracePort Series, TYPE1(2)USBA-BF/F, (2)CAT5S
MFG Item Number
P-Q50#2R33#2-M1RP0-T217
This item cannot be canceled or returned
Description
Remote Access Interfaces, GracePort Series
Item #
P-Q50#2R33#2-M1RP0-T217
TYPE1(2)USBA-BF/F, (2)CAT5S
GracePort Series Information
Specifications
Specifications
| Manufacturer Part Number |
P-Q50#2R33#2-M1RP0-T217 |
| Manufacturer |
Grace Technologies |
| Product Series |
GracePort |
| Family Series |
Grace Technologies Remote Access Interfaces, GracePort Series |
| Description |
TYPE1(2)USBA-BF/F, (2)CAT5S |
| Number of Outlets |
(1) IEC 320 Female Power Entry Module |
| GFCI |
No |
| Mounting |
Uncovered Plate |
| NEMA Rating |
NEMA 1 |
| Universal Serial Bus |
A Female to B Female |
| Ethernet & Network |
Cat5e Shielded RJ45 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P-Q50#2R33#2-M1RP0-T217
Grace Technologies Remote Access Interfaces, GracePort Series