P-Q50#3R2-M8RM0
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-Q50#3R2-M8RM0 Grace Technologies Remote Access Interfaces, GracePort Series, 3R(3)USBA/F-B/F

MFG Item Number
P-Q50#3R2-M8RM0

P-Q50#3R2-M8RM0 Grace Technologies Remote Access Interfaces, GracePort Series, 3R(3)USBA/F-B/F

MFG Item Number
P-Q50#3R2-M8RM0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-Q50#3R2-M8RM0
3R(3)USBA/F-B/F

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-Q50#3R2-M8RM0
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description 3R(3)USBA/F-B/F
Number of Outlets (1) IEC 320 Male Power Entry Module
GFCI No
Mounting Surface Mount
NEMA Rating NEMA 3R
Universal Serial Bus A Female to B Female
Material Aluminum
Ethernet & Network Cat5e RJ45
Net Weight 0 lbs
Gross Weight 0 lbs