P-Q50-F1R5
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-Q50-F1R5 Grace Technologies Remote Access Interfaces, GracePort Series, N1USBTypeAFtoUSB

MFG Item Number
P-Q50-F1R5

P-Q50-F1R5 Grace Technologies Remote Access Interfaces, GracePort Series, N1USBTypeAFtoUSB

MFG Item Number
P-Q50-F1R5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-Q50-F1R5
N1USBTypeAFtoUSB

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-Q50-F1R5
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description N1USBTypeAFtoUSB
Number of Outlets (1) 120 V Receptacle
GFCI No
Circuit Breaker 5 A
Mounting Uncovered Plate
NEMA Rating NEMA 1
Universal Serial Bus A Female to B Female
Net Weight 0 lbs
Gross Weight 0 lbs