P-Q6#2R33-F1RX-C10
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-Q6#2R33-F1RX-C10 Grace Technologies Remote Access Interfaces, GracePort Series, N1(2)RJ11-12/ETHERNET10F

MFG Item Number
P-Q6#2R33-F1RX-C10

P-Q6#2R33-F1RX-C10 Grace Technologies Remote Access Interfaces, GracePort Series, N1(2)RJ11-12/ETHERNET10F

MFG Item Number
P-Q6#2R33-F1RX-C10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-Q6#2R33-F1RX-C10
N1(2)RJ11-12/ETHERNET10F

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-Q6#2R33-F1RX-C10
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description N1(2)RJ11-12/ETHERNET10F
Number of Outlets None
GFCI No
Mounting Uncovered Plate
NEMA Rating NEMA 1
Ethernet & Network Cat5e Shielded RJ45, RJ11/12
Net Weight 0 lbs
Gross Weight 0 lbs