Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P-Q6R2-M1RF0 Grace Technologies Remote Access Interfaces, GracePort Series, N1RJ11-12/ETHERNET
MFG Item Number
P-Q6R2-M1RF0
P-Q6R2-M1RF0 Grace Technologies Remote Access Interfaces, GracePort Series, N1RJ11-12/ETHERNET
MFG Item Number
P-Q6R2-M1RF0
This item cannot be canceled or returned
Description
Remote Access Interfaces, GracePort Series
GracePort Series Information
Specifications
Specifications
| Manufacturer Part Number |
P-Q6R2-M1RF0 |
| Manufacturer |
Grace Technologies |
| Product Series |
GracePort |
| Family Series |
Grace Technologies Remote Access Interfaces, GracePort Series |
| Description |
N1RJ11-12/ETHERNET |
| Number of Outlets |
(2) GFCI |
| GFCI |
Yes |
| Mounting |
Uncovered Plate |
| NEMA Rating |
NEMA 1 |
| Ethernet & Network |
Cat5e RJ45, RJ11/12 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P-Q6R2-M1RF0
Grace Technologies Remote Access Interfaces, GracePort Series