P-Q7#7Q9#7-S1RX
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-Q7#7Q9#7-S1RX Grace Technologies Remote Access Interfaces, GracePort Series, N12/4(7)DB9F-M/(7)DB9M-F

MFG Item Number
P-Q7#7Q9#7-S1RX

P-Q7#7Q9#7-S1RX Grace Technologies Remote Access Interfaces, GracePort Series, N12/4(7)DB9F-M/(7)DB9M-F

MFG Item Number
P-Q7#7Q9#7-S1RX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-Q7#7Q9#7-S1RX
N12/4(7)DB9F-M/(7)DB9M-F

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-Q7#7Q9#7-S1RX
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description N12/4(7)DB9F-M/(7)DB9M-F
Number of Outlets None
GFCI No
Mounting Uncovered Plate
D-sub 15 Pin Female to Male, 9 Pin Male to Female
Net Weight 0 lbs
Gross Weight 0 lbs