P-Q7R2-M3RF3-J1T
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-Q7R2-M3RF3-J1T Grace Technologies Remote Access Interfaces, GracePort Series, N12/4DB9F-M/Ethernet

MFG Item Number
P-Q7R2-M3RF3-J1T

P-Q7R2-M3RF3-J1T Grace Technologies Remote Access Interfaces, GracePort Series, N12/4DB9F-M/Ethernet

MFG Item Number
P-Q7R2-M3RF3-J1T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-Q7R2-M3RF3-J1T
N12/4DB9F-M/Ethernet

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-Q7R2-M3RF3-J1T
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description N12/4DB9F-M/Ethernet
Number of Outlets (2) GFCI
GFCI Yes
Circuit Breaker 3 A
Mounting Surface Mount
NEMA Rating NEMA 4
Material Aluminum
Ethernet & Network Cat5e RJ45
D-sub 15 Pin Female to Male
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs