P-Q84#3Q85#3-K2RX
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-Q84#3Q85#3-K2RX Grace Technologies Remote Access Interfaces, GracePort Series, N4X(3)BANJACKRED/

MFG Item Number
P-Q84#3Q85#3-K2RX

P-Q84#3Q85#3-K2RX Grace Technologies Remote Access Interfaces, GracePort Series, N4X(3)BANJACKRED/

MFG Item Number
P-Q84#3Q85#3-K2RX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-Q84#3Q85#3-K2RX
N4X(3)BANJACKRED/

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-Q84#3Q85#3-K2RX
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description N4X(3)BANJACKRED/
Number of Outlets None
GFCI No
Other Connectors Banana Jack
Mounting Surface Mount
NEMA Rating NEMA 4X
Material Aluminum
Protection Rating IP65
Net Weight 0.85 lbs
Gross Weight 0.85 lbs