P-Q9#2Q50-M4RF3
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-Q9#2Q50-M4RF3 Grace Technologies Remote Access Interfaces, GracePort Series, ULTYPE12/(2)DB9M-F/USBTYP

MFG Item Number
P-Q9#2Q50-M4RF3

P-Q9#2Q50-M4RF3 Grace Technologies Remote Access Interfaces, GracePort Series, ULTYPE12/(2)DB9M-F/USBTYP

MFG Item Number
P-Q9#2Q50-M4RF3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-Q9#2Q50-M4RF3
ULTYPE12/(2)DB9M-F/USBTYP

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-Q9#2Q50-M4RF3
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description ULTYPE12/(2)DB9M-F/USBTYP
Number of Outlets (2) GFCI
GFCI Yes
Circuit Breaker 3 A
Mounting Surface Mount
NEMA Rating NEMA 12
Universal Serial Bus A Female to B Female
Material Aluminum
D-sub 9 Pin Male to Female
Net Weight 0 lbs
Gross Weight 0 lbs