P-Q9#3-M5R3
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-Q9#3-M5R3 Grace Technologies Remote Access Interfaces, GracePort Series, S4X(3)DB9M-F/

MFG Item Number
P-Q9#3-M5R3

P-Q9#3-M5R3 Grace Technologies Remote Access Interfaces, GracePort Series, S4X(3)DB9M-F/

MFG Item Number
P-Q9#3-M5R3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-Q9#3-M5R3
S4X(3)DB9M-F/

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-Q9#3-M5R3
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description S4X(3)DB9M-F/
Number of Outlets (1) 120 V Receptacle
GFCI No
Circuit Breaker 3 A
Mounting Surface Mount
Material Stainless Steel
D-sub 9 Pin Male to Female
Net Weight 0 lbs
Gross Weight 0 lbs