Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P-Q9Q19Q35Q50R62-M8R0 Grace Technologies Remote Access Interfaces, GracePort Series, N3RHous/DB9M-F/DB15HDM-M/
MFG Item Number
P-Q9Q19Q35Q50R62-M8R0
P-Q9Q19Q35Q50R62-M8R0 Grace Technologies Remote Access Interfaces, GracePort Series, N3RHous/DB9M-F/DB15HDM-M/
MFG Item Number
P-Q9Q19Q35Q50R62-M8R0
This item cannot be canceled or returned
Description
Remote Access Interfaces, GracePort Series
Item #
P-Q9Q19Q35Q50R62-M8R0
N3RHous/DB9M-F/DB15HDM-M/
GracePort Series Information
Specifications
Specifications
| Manufacturer Part Number |
P-Q9Q19Q35Q50R62-M8R0 |
| Manufacturer |
Grace Technologies |
| Product Series |
GracePort |
| Family Series |
Grace Technologies Remote Access Interfaces, GracePort Series |
| Description |
N3RHous/DB9M-F/DB15HDM-M/ |
| Number of Outlets |
(1) 120 V Receptacle |
| GFCI |
No |
| Mounting |
Surface Mount |
| NEMA Rating |
NEMA 3R |
| Universal Serial Bus |
A Female to B Female |
| Material |
Aluminum |
| Ethernet & Network |
Cat6 RJ45 |
| D-sub |
9 Pin Male to Female, 15 Pin Male to Male HD, 15 Pin Female to Female |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P-Q9Q19Q35Q50R62-M8R0
Grace Technologies Remote Access Interfaces, GracePort Series