P-R12-H3R3-C30
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-R12-H3R3-C30 Grace Technologies Remote Access Interfaces, GracePort Series, N12/4DB9MPCB30Ft.Ca

MFG Item Number
P-R12-H3R3-C30

P-R12-H3R3-C30 Grace Technologies Remote Access Interfaces, GracePort Series, N12/4DB9MPCB30Ft.Ca

MFG Item Number
P-R12-H3R3-C30
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-R12-H3R3-C30
N12/4DB9MPCB30Ft.Ca

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-R12-H3R3-C30
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description N12/4DB9MPCB30Ft.Ca
Number of Outlets (1) 120 V Receptacle
GFCI No
Circuit Breaker 3 A
Mounting Surface Mount
NEMA Rating NEMA 4
Material Aluminum
D-sub 9 Pin Male to Terminal Block
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs