P-R2#2-K3RF0-T105
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-R2#2-K3RF0-T105 Grace Technologies Remote Access Interfaces, GracePort Series, TYPE4(2)CAT5F/F, GFCI

MFG Item Number
P-R2#2-K3RF0-T105

P-R2#2-K3RF0-T105 Grace Technologies Remote Access Interfaces, GracePort Series, TYPE4(2)CAT5F/F, GFCI

MFG Item Number
P-R2#2-K3RF0-T105
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-R2#2-K3RF0-T105
TYPE4(2)CAT5F/F, GFCI

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-R2#2-K3RF0-T105
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description TYPE4(2)CAT5F/F, GFCI
Number of Outlets (2) GFCI
GFCI Yes
Mounting Surface Mount
NEMA Rating NEMA 4
Material Aluminum
Ethernet & Network Cat5e RJ45
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs