Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P-R2#4-H1RX-G Grace Technologies Remote Access Interfaces, GracePort Series, N110BaseTBulkhead(4)
MFG Item Number
P-R2#4-H1RX-G
P-R2#4-H1RX-G Grace Technologies Remote Access Interfaces, GracePort Series, N110BaseTBulkhead(4)
MFG Item Number
P-R2#4-H1RX-G
This item cannot be canceled or returned
Description
Remote Access Interfaces, GracePort Series
GracePort Series Information
Specifications
Specifications
| Manufacturer Part Number |
P-R2#4-H1RX-G |
| Manufacturer |
Grace Technologies |
| Product Series |
GracePort |
| Family Series |
Grace Technologies Remote Access Interfaces, GracePort Series |
| Description |
N110BaseTBulkhead(4) |
| Number of Outlets |
None |
| GFCI |
No |
| Mounting |
Uncovered Plate |
| NEMA Rating |
NEMA 1 |
| Ethernet & Network |
Cat5e RJ45 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P-R2#4-H1RX-G
Grace Technologies Remote Access Interfaces, GracePort Series