Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
GracePort Series Information
| Manufacturer Part Number | P-R2-F3R3 |
|---|---|
| Manufacturer | Grace Technologies |
| Product Series | GracePort |
| Family Series | Grace Technologies Remote Access Interfaces, GracePort Series |
| Description | N12/410BaseTBulkheadConnect |
| Number of Outlets | (1) 120 V Receptacle |
| GFCI | No |
| Circuit Breaker | 3 A |
| Mounting | Surface Mount |
| NEMA Rating | NEMA 4 |
| Material | Aluminum |
| Ethernet & Network | Cat5e RJ45 |
| Approvals | CE, CSA, UL |
| Protection Rating | IP65 |
| Net Weight | 0.385 lbs |
| Gross Weight | 0.58 lbs |