P-R2-HX3R3
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-R2-HX3R3 Grace Technologies Remote Access Interfaces, GracePort Series, N12/410BaseTBulkheadconne

MFG Item Number
P-R2-HX3R3

P-R2-HX3R3 Grace Technologies Remote Access Interfaces, GracePort Series, N12/410BaseTBulkheadconne

MFG Item Number
P-R2-HX3R3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-R2-HX3R3
N12/410BaseTBulkheadconne

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-R2-HX3R3
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description N12/410BaseTBulkheadconne
Number of Outlets (1) 120 V Receptacle
GFCI No
Circuit Breaker 3 A
Ethernet & Network Cat5e RJ45
Net Weight 0 lbs
Gross Weight 0 lbs