P-R2-M5R0-P2U55
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-R2-M5R0-P2U55 Grace Technologies Remote Access Interfaces, GracePort Series, FKILOGISTICS/SS4XC5Ethernet

MFG Item Number
P-R2-M5R0-P2U55

P-R2-M5R0-P2U55 Grace Technologies Remote Access Interfaces, GracePort Series, FKILOGISTICS/SS4XC5Ethernet

MFG Item Number
P-R2-M5R0-P2U55
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-R2-M5R0-P2U55
FKILOGISTICS/SS4XC5Ethernet

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-R2-M5R0-P2U55
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description FKILOGISTICS/SS4XC5Ethernet
Number of Outlets (1) 120 V Receptacle
GFCI No
Mounting Surface Mount
Material Stainless Steel
Ethernet & Network Cat5e RJ45
Net Weight 0 lbs
Gross Weight 0 lbs