P-R2-M6R5
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-R2-M6R5 Grace Technologies Remote Access Interfaces, GracePort Series, SS4X(316)Ethernet

MFG Item Number
P-R2-M6R5

P-R2-M6R5 Grace Technologies Remote Access Interfaces, GracePort Series, SS4X(316)Ethernet

MFG Item Number
P-R2-M6R5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-R2-M6R5
SS4X(316)Ethernet

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-R2-M6R5
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description SS4X(316)Ethernet
Number of Outlets (1) 120 V Receptacle
GFCI No
Circuit Breaker 5 A
Mounting Surface Mount
Material Stainless Steel
Ethernet & Network Cat5e RJ45
Net Weight 0 lbs
Gross Weight 0 lbs