P-R2-M7R3
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-R2-M7R3

Grace Technologies Remote Access Interfaces, GracePort Series

P-R2-M7R3

Grace Technologies Remote Access Interfaces, GracePort Series
N7/9Ethernet/120VAC
MFG Item Number
P-R2-M7R3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-R2-M7R3
N7/9Ethernet/120VAC

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-R2-M7R3
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description N7/9Ethernet/120VAC
Number of Outlets (1) 120 V Receptacle
GFCI No
Circuit Breaker 3 A
Mounting Surface Mount
Material Aluminum
Ethernet & Network Cat5e RJ45
Net Weight 0 lbs
Gross Weight 0 lbs