Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P-R2R3#8-M3R0 Grace Technologies Remote Access Interfaces, GracePort Series, N12/4Ethernet/(8)10ft.serial
MFG Item Number
P-R2R3#8-M3R0
P-R2R3#8-M3R0 Grace Technologies Remote Access Interfaces, GracePort Series, N12/4Ethernet/(8)10ft.serial
MFG Item Number
P-R2R3#8-M3R0
This item cannot be canceled or returned
Description
Remote Access Interfaces, GracePort Series
N12/4Ethernet/(8)10ft.serial
GracePort Series Information
Specifications
Specifications
| Manufacturer Part Number |
P-R2R3#8-M3R0 |
| Manufacturer |
Grace Technologies |
| Product Series |
GracePort |
| Family Series |
Grace Technologies Remote Access Interfaces, GracePort Series |
| Description |
N12/4Ethernet/(8)10ft.serial |
| Number of Outlets |
(1) 120 V Receptacle |
| GFCI |
No |
| Mounting |
Surface Mount |
| NEMA Rating |
NEMA 4 |
| Material |
Aluminum |
| Ethernet & Network |
Cat5e RJ45 |
| D-sub |
9 Pin Female to Male |
| Protection Rating |
IP65 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P-R2R3#8-M3R0
Grace Technologies Remote Access Interfaces, GracePort Series