Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P-R2R39-S1RD0-C0TU273 Grace Technologies Remote Access Interfaces, GracePort Series, SAMTEC/N1Ethernet/4-waydata
MFG Item Number
P-R2R39-S1RD0-C0TU273
P-R2R39-S1RD0-C0TU273 Grace Technologies Remote Access Interfaces, GracePort Series, SAMTEC/N1Ethernet/4-waydata
MFG Item Number
P-R2R39-S1RD0-C0TU273
This item cannot be canceled or returned
Description
Remote Access Interfaces, GracePort Series
Item #
P-R2R39-S1RD0-C0TU273
SAMTEC/N1Ethernet/4-waydata
GracePort Series Information
Specifications
Specifications
| Manufacturer Part Number |
P-R2R39-S1RD0-C0TU273 |
| Manufacturer |
Grace Technologies |
| Product Series |
GracePort |
| Family Series |
Grace Technologies Remote Access Interfaces, GracePort Series |
| Description |
SAMTEC/N1Ethernet/4-waydata |
| Number of Outlets |
(2) 125 V Receptacles |
| GFCI |
No |
| Other Connectors |
Data Switch |
| Mounting |
Uncovered Plate |
| Ethernet & Network |
Cat5e RJ45 |
| D-sub |
9 Pin Female to Female |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P-R2R39-S1RD0-C0TU273
Grace Technologies Remote Access Interfaces, GracePort Series