Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P-R3#2-S1RD0-BTU260V Grace Technologies Remote Access Interfaces, GracePort Series, CONTROLSOL/N12-DB9F/B10Ft
MFG Item Number
P-R3#2-S1RD0-BTU260V
P-R3#2-S1RD0-BTU260V Grace Technologies Remote Access Interfaces, GracePort Series, CONTROLSOL/N12-DB9F/B10Ft
MFG Item Number
P-R3#2-S1RD0-BTU260V
This item cannot be canceled or returned
Description
Remote Access Interfaces, GracePort Series
Item #
P-R3#2-S1RD0-BTU260V
CONTROLSOL/N12-DB9F/B10Ft
GracePort Series Information
Specifications
Specifications
| Manufacturer Part Number |
P-R3#2-S1RD0-BTU260V |
| Manufacturer |
Grace Technologies |
| Product Series |
GracePort |
| Family Series |
Grace Technologies Remote Access Interfaces, GracePort Series |
| Description |
CONTROLSOL/N12-DB9F/B10Ft |
| Number of Outlets |
(2) 125 V Receptacles |
| GFCI |
No |
| Mounting |
Uncovered Plate |
| D-sub |
9 Pin Female to Male |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P-R3#2-S1RD0-BTU260V
Grace Technologies Remote Access Interfaces, GracePort Series