P-R3-F3R0-C5U298
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-R3-F3R0-C5U298 Grace Technologies Remote Access Interfaces, GracePort Series, SUBIND/NEMA12/4DB9FSrl

MFG Item Number
P-R3-F3R0-C5U298

P-R3-F3R0-C5U298 Grace Technologies Remote Access Interfaces, GracePort Series, SUBIND/NEMA12/4DB9FSrl

MFG Item Number
P-R3-F3R0-C5U298
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-R3-F3R0-C5U298
SUBIND/NEMA12/4DB9FSrl

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-R3-F3R0-C5U298
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description SUBIND/NEMA12/4DB9FSrl
Number of Outlets (1) 120 V Receptacle
GFCI No
Mounting Surface Mount
NEMA Rating NEMA 4
Material Aluminum
D-sub 9 Pin Female to Male
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs