P-R3R62-M3RP0
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-R3R62-M3RP0 Grace Technologies Remote Access Interfaces, GracePort Series, N12/4DB9SER10F/CAT6

MFG Item Number
P-R3R62-M3RP0

P-R3R62-M3RP0 Grace Technologies Remote Access Interfaces, GracePort Series, N12/4DB9SER10F/CAT6

MFG Item Number
P-R3R62-M3RP0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-R3R62-M3RP0
N12/4DB9SER10F/CAT6

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-R3R62-M3RP0
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description N12/4DB9SER10F/CAT6
Number of Outlets (1) IEC 320 Female Power Entry Module
GFCI No
Mounting Surface Mount
NEMA Rating NEMA 4
Material Aluminum
Ethernet & Network Cat6 RJ45
D-sub 9 Pin Female to Male
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs