Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P-R62-MX5RX-K10 Grace Technologies Remote Access Interfaces, GracePort Series, StainlessCombCAT6ETHERNET
MFG Item Number
P-R62-MX5RX-K10
P-R62-MX5RX-K10 Grace Technologies Remote Access Interfaces, GracePort Series, StainlessCombCAT6ETHERNET
MFG Item Number
P-R62-MX5RX-K10
This item cannot be canceled or returned
Description
Remote Access Interfaces, GracePort Series
StainlessCombCAT6ETHERNET
GracePort Series Information
Specifications
Specifications
| Manufacturer Part Number |
P-R62-MX5RX-K10 |
| Manufacturer |
Grace Technologies |
| Product Series |
GracePort |
| Family Series |
Grace Technologies Remote Access Interfaces, GracePort Series |
| Description |
StainlessCombCAT6ETHERNET |
| Number of Outlets |
None |
| GFCI |
No |
| Ethernet & Network |
Cat6 RJ45 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P-R62-MX5RX-K10
Grace Technologies Remote Access Interfaces, GracePort Series