Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P004-006-2C13 Eaton's Tripp Lite series Panel & Computer Interface Cables, AC Power Extension/Splitter Cable,
MFG Item Number
P004-006-2C13
P004-006-2C13 Eaton's Tripp Lite series Panel & Computer Interface Cables, AC Power Extension/Splitter Cable,
MFG Item Number
P004-006-2C13
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
AC Power Extension/Splitter Cable,
Specifications
Specifications
| Manufacturer Part Number |
P004-006-2C13 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
AC Power Extension/Splitter Cable, C14 to (x2) C13, 100-250V, 10A, 18Awg, SJT - 6 ft. |
| Length |
0.5 ' |
| Color |
Black |
| Approvals |
CSA, UL |
| Gross Weight |
0.74 lbs |
| Net Weight |
0.74 lbs |
P004-006-2C13
Eaton's Tripp Lite series Panel & Computer Interface Cables