Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
P004-18N-2C13
Eaton's Tripp Lite series Panel & Computer Interface Cables
C14 to C13 Splitter PDU Style C14
MFG Item Number
P004-18N-2C13
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
C14 to C13 Splitter PDU Style C14
Specifications
Specifications
| Manufacturer Part Number |
P004-18N-2C13 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
C14 to C13 Splitter PDU Style C14 Male to 2x C13 Female 10A 18in |
| Connection Type |
C14 to PDU |
| Connection Configuration |
Male to Female |
| Length |
1.5 ' |
| Shielding |
No |
| Jacket Material |
SJT |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Black |
| Approvals |
UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P004-18N-2C13
Eaton's Tripp Lite series Panel & Computer Interface Cables