Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P005-006-ABL Eaton's Tripp Lite series Panel & Computer Interface Cables, 6ft Heavy Duty Power Extension Cord
MFG Item Number
P005-006-ABL
P005-006-ABL Eaton's Tripp Lite series Panel & Computer Interface Cables, 6ft Heavy Duty Power Extension Cord
MFG Item Number
P005-006-ABL
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
6ft Heavy Duty Power Extension Cord
Specifications
Specifications
| Manufacturer Part Number |
P005-006-ABL |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
6ft Heavy Duty Power Extension Cord 15A 14 AWG C14 C13 Blue 6ft. |
| Length |
0.5 ' |
| Color |
Blue |
| Approvals |
CSA, UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P005-006-ABL
Eaton's Tripp Lite series Panel & Computer Interface Cables